Add-On Open Bin Storage Unit, 36 in W x 24 in D x 87 in H, 36 Compartments, Gray, Steel

  • Mfr # A5527-24HG

  • Zoro # G3470890


product price:  $590.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Number of Shelves
9
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5527-24HG
Zoro #
G3470890
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Bin Height
9 in, 12 in
Bin Width
9 in
Bin Depth
23 in

Details

Number of Shelves
9
Color
Gray
Whole Unit Load Capacity
800 lb
Item
Open Bin Storage Unit
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gauge
14 ga Posts, 20 ga Shelves
Material
Steel
Type
Add-On
Number of Compartments
36

Description

Adder Metal Bin Shelving, Compartment Depth 24 in, Compartment Height 9 in, 12 in, Compartment Width 9 in, Steel, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 36, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Add-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.