Add-On Pigeonhole Bin Unit, 36 in W x 48 in D x 87 in H, 28 Compartments, Blue/Gray, Steel
Mfr # AHDB28-48PB
Zoro # G9890641
product price:Â $1,261.99
/eaKey Features
Overall Width
36 in
Overall Depth
48 in
Overall Height
87 in
Number of Shelves
7
Color
Blue/Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AHDB28-48PB
Zoro #
G9890641
UPC #
190245337778
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
48 in
Overall Height
87 in
Bin Height
9 in
Bin Width
9 in
Bin Depth
48 in
Details
Number of Shelves
7
Color
Blue/Gray
Whole Unit Load Capacity
11,200 lb
Material
Steel
Item
Pigeonhole Bin Unit
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Includes
All Necessary Assembly Hardware and Foot Plates
Type
Add-On
Number of Compartments
28
Description
Add-On Pigeonhole Bin Unit, Compartment Depth 48 in, Compartment Height 9 in, Compartment Width 9 in, Steel, Overall Depth 48 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 28, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.