Add-On Pigeonhole Bin Unit, 36 in W x 96 in D x 87 in H, 50 Compartments, Blue/Gray, Steel
Mfr # AHDB50-96PB
Zoro # G9890544
product price:Â $4,198.99
/eaKey Features
Overall Width
36 in
Overall Depth
96 in
Overall Height
87 in
Color
Blue/Gray
Number of Shelves
10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AHDB50-96PB
Zoro #
G9890544
UPC #
190258144837
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
96 in
Overall Height
87 in
Bin Height
6 in
Bin Width
6 in
Bin Depth
96 in
Details
Color
Blue/Gray
Number of Shelves
10
Material
Steel
Item
Pigeonhole Bin Unit
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Finish
Powder Coated
Includes
All Necessary Assembly Hardware and Foot Plates
Type
Add-On
Whole Unit Load Capacity
32,000 lbs
Number of Compartments
50
Description
Add-On Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 6 in, Compartment Width 6 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 50, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.