Starter Open Bin Storage Unit, 36 in W x 12 in D x 87 in H, 21 Compartments, Gray, Steel
Mfr # 5526-12HG
Zoro # G3471006
product price:Â $508.99
/eaKey Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Number of Shelves
7
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5526-12HG
Zoro #
G3471006
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Bin Height
12 in
Bin Width
12 in
Bin Depth
11 in
Details
Number of Shelves
7
Color
Gray
Whole Unit Load Capacity
800 lb
Item
Open Bin Storage Unit
Gauge
14 ga Posts, 20 ga Shelves
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Material
Steel
Type
Starter
Number of Compartments
21
Description
Starter Metal Bin Shelving, Compartment Depth 12 in, Compartment Height 12 in, Compartment Width 12 in, Steel, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 21, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.