Starter Open Bin Storage Unit, 36 in W x 24 in D x 87 in H, 3 in H Front Bins, 54 Compartments, Steel

  • Mfr # 5530-24HG

  • Zoro # G2204067


product price:  $841.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Number of Shelves
9
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5530-24HG
Zoro #
G2204067
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Bin Height
9 in, 12 in
Bin Width
6 in
Bin Depth
23 in

Details

Number of Shelves
9
Color
Gray
Whole Unit Load Capacity
800 lbs
Item
Open Bin Storage Unit
Includes
Bin Front
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Steel
Finish
Powder Coated
Gauge
14 ga Posts, 20 ga Shelves
Type
Starter
Number of Compartments
54

Description

Starter Metal Bin Shelving, Compartment Depth 24 in, Compartment Height 9 in, 12 in, Compartment Width 6 in, Steel, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 54, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products