Top, Slope
Mfr # KISTT1518PT
Zoro # G9524121
product price: $14.39
/eaKey Features
Color
Tan
Overall Depth
18 in
Overall Height
6 in
Overall Width
15 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KISTT1518PT
Zoro #
G9524121
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
6 in
Overall Width
15 in
For Locker Depth
18 in
For Locker Width
15 in
Details
Item
Sloping Top
Color
Tan
Product Type
Sloping Top Panel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
Sloping Top
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shape
Sloping
Description
Sloping Top, Color Tan, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.