Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-1206-12HG
Zoro # G7844767
product price: $73.29
/pk 12, $6.11/eaKey Features
Material
Steel
Overall Depth
12 in
Gauge
20
Finish
Powder Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5240-1206-12HG
Zoro #
G7844767
UPC #
094717522986
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Depth
12 in
Overall Width
12 in
Width
12"
Depth
12"
Height
6"
Details
Material
Steel
Gauge
20
Finish
Powder Coated
Color
Gray
Shelf Style
Solid
Standards
Greenguard Certified
For Use With
Item
Divider
Includes
Fasteners
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Unassembled
Divider Direction
Side to Side
ESD Conductive
Yes
Number of Slots
4
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 12 in, Overall Height 6 in, Overall Width 12 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.