Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-1806-12HG
Zoro # G8335275
product price: $74.79
/pk 12, $6.23/eaKey Features
Material
Steel
Overall Depth
18 in
Gauge
20
Finish
Powder Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5240-1806-12HG
Zoro #
G8335275
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Depth
18 in
Overall Width
18 in
Width
18"
Height
6"
Depth
18"
Details
Material
Steel
Gauge
20
Finish
Powder Coated
Color
Gray
Shelf Style
Solid
Standards
Greenguard Certified
For Use With
Item
Divider
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Fasteners
Assembly
Unassembled
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ESD Conductive
Yes
Number of Slots
4
Divider Direction
Side to Side
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.