Wall Mount Box Locker, 12 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan

  • Mfr # UESVP1482-4WM-PT

  • Zoro # G8371081


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UESVP1482-4WM-PT
Zoro #
G8371081
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
14 3/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Item
Wall Mount Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Color
Tan
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Locker Configurations
(4) Wide, (1) Tier
Hooks per Opening
None
Tier
Wall-Mount
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Pull
Item - Box Lockers
Wall Mount Box Locker
Lock Type
Electronic Keypad
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(1) CR123 Battery
Locking System
1-Point
Material
Cold rolled steel
Finish
Powder Coated
Door Type
Clearview
Method of Construction
Bolted; Welded
Locker Finish
Powder Coated
Includes Locks
Yes
Number of Tiers
1
Audit Trail Storage
None
Number of Lockers
4
Includes Number Plates
Yes
Locker Color
Tan
Frame Assembled
Unassembled
Number of Units Wide
4

Description

Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 4, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 14 3/4 in, Overall Width 12 in, Handle Type Pull, Includes (1) CR123 Battery, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 17 in, Opening Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.