Shop HALLOWELL

Wall Mount Box Locker, 12 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan

  • Mfr # UESVP1482-4WMAPT
  • Zoro # G8412074

product price: 
$
958.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UESVP1482-4WMAPT
Zoro #
G8412074
UPC #
-
Country of Origin
United States
Item
Wall Mount Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Color
Tan
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Lock Type
Electronic Keypad
Hooks per Opening
None
Tier
Wall-Mount
Handle Type
Pull
Locker Configurations
(4) Wide, (1) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Box Lockers
Wall Mount Box Locker
Finish
Powder Coated
Includes
(1) CR123 Battery
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking System
1-Point
Door Type
Clearview
Method of Construction
Bolted; Welded
Number of Units Wide
4
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
1
Includes Number Plates
Yes
Locker Color
Tan
Includes Locks
Yes
Frame Assembled
Assembled
Number of Lockers
4

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
14 3/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga

Description

Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 4, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 14 3/4 in, Overall Width 12 in, Handle Type Pull, Includes (1) CR123 Battery, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 17 in, Opening Height 12 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.