Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan

  • Mfr # U1482-4WM-A-PT

  • Zoro # G9868643


product price:  $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1482-4WM-A-PT
Zoro #
G9868643
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
14 3/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
18 ga

Details

Item
Wall Mount Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(4) Wide, (1) Tier
Handle Type
Pull
Locking System
1-Point
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Box Lockers
Wall Mount Box Locker
Material
Cold rolled steel
Finish
Powder Coated
Includes
Number Plate
Hooks per Opening
None
Legs
6" Leg Included
Lock Type
Padlock Hasp
Tier
One
Door Type
Louvered
Method of Construction
Bolted; Welded
Number of Units Wide
4
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Tiers
1
Locker Color
Tan
Number of Lockers
4
Includes Locks
No
Frame Assembled
Assembled
Door Locking Points
1
Audit Trail Storage
None

Description

Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 14 3/4 in, Overall Width 48 in, Door Locking Points 1, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 17 in, Opening Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.