Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan

  • Mfr # USVP14824WMAPT
  • Zoro # G8402161
product price: 
$
449.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
USVP14824WMAPT
Zoro #
G8402161
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
14 3/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Item
Wall Mount Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Lock Type
Padlock Hasp
Legs
6"
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Item - Box Lockers
Wall Mount Box Locker
Handle Type
Pull
Locker Configurations
(4) Wide, (1) Tier
Hooks per Opening
None
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Locking System
1-Point
Door Type
Clearview
Method of Construction
Bolted; Welded
Includes Number Plates
Yes
Includes Locks
No
Number of Units Wide
4
Locker Finish
Powder Coated
Number of Tiers
1
Frame Assembled
Assembled
Locker Color
Tan
Audit Trail Storage
None
Number of Lockers
4
Door Locking Points
1

Description

Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 4, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 14 3/4 in, Overall Width 48 in, Door Locking Points 1, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 17 in, Opening Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.