Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hallowell Wall Mount Storage Cabinet, 30x36x12, Number of Doors: 2 405-3630A-HG

Wall Mount Storage Cabinet, 30x36x12, Number of Doors: 2 (Discontinued)

  • Mfr # 405-3630A-HG
  • Zoro # G7738577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-3630A-HG
Zoro #
G7738577
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Overall Cabinet Width
36"
Overall Cabinet Height
30"
Overall Depth
12 in
Overall Width
36 in
Overall Height
30 in
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 12 in x 30 in
Door Material Thickness
22 ga
Overall WxD
36 in x 12 in
Shelf Material Thickness
22 ga

Details

Cabinet Strength Rating
Commercial
Assembled/Unassembled
Assembled
Cabinet Color
Dark Gray
Material - Cabinets
Steel
Number of Doors
2
Cabinet Locking Mechanism
Keyed
Gauge
22
Number of Cabinet Shelves
1
Number of Shelves
1
Cabinet Door Type
Standard
Locking Points
3 Points
Material
Cold Rolled Sheet Steel
Mounting Hole Spacing
23 in Vertical, 32 in Horizontal
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Cabinet Shelf Style
Adjustable
Shelf Capacity
150 lb
Finish - Cabinets
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Load Capacity
150 lb
Includes
(2) Keys
Method of Construction
Welded
Cabinet Handle Style
Swing
Item - Wall Cabinets
Wall Cabinet
Includes Mounting Hardware
No
Locking Cabinet
Yes
Item
Wall Cabinet
Net Weight
64 lb
Door Opening
180 Degrees
Number of Shelves and Adjustability
1 Adjustable Shelf
Door Type
Solid
Mobility
Stationary
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 in
Duty Rating
Light Duty
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Color Family
Gray
Audit Trail Storage
None
Includes Keys
Yes
Frame Assembled
Assembled
For Use Outdoors
No
Series
400
Cabinet Storage Components
Shelves
Base Type
Frame
Load Capacity per Shelf
200 lb
Door Locking Points
3
Weight
64 lb
Door Handle Type
Swing
Body Panel Type
Solid
Lock Type
Keyed
Door Handle/Lock Type
Swing Handle & Keyed
For Use Indoors/Outdoors
No

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 1, Overall Depth 12 in, Overall Height 30 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.