Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # U1226-2A-HG

  • Zoro # G7712923


product price:  $204.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1226-2A-HG
Zoro #
G7712923
UPC #
190226240080
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Material
Cold rolled steel
Tier
Two
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Legs Included
Yes
Locker Door Type
Louvered
Legs
6"
Number of Openings
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Locker Color Family
Grays
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Configurations
(1) Wide, (2) Tier
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Locker Color
Dark Gray
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Tiers
2
Number of Lockers
2
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 11 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.