Shop HALLOWELL

Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # HWBA212-1HG
  • Zoro # G8317364

product price: 
$
458.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Color
Dark Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWBA212-1HG
Zoro #
G8317364
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga
Door Material Thickness
14 ga
Panel Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Color Family
Grays
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Material
Cold rolled steel
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (1) Tier
Handle Type
Recessed Lift
Includes
Number Plate
Tier
One
Locker Door Type
Ventilated
Number of Openings
1
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Units Wide
1
Frame Assembled
Assembled
Locker Color
Gray
Audit Trail Storage
None
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Number of Tiers
1
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.