Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1228-1HV-A-HG
  • Zoro # G8101746
product price: 
$
314.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Color
Dark Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1228-1HV-A-HG
Zoro #
G8101746
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Material
Steel
Number of Openings
1
Locker Door Type
Ventilated
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Locker Color Family
Grays
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Tier
One
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Locks
No
Number of Tiers
1
Includes Hanging Rod
No
Number of Units Wide
1
Audit Trail Storage
None
Number of Shelves per Opening
1
Locker Color
Dark Gray
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Assembled

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
11 in
Opening Width
9 1/4 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.