Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # USV1228-1A-PT

  • Zoro # G8334837


product price:  $229.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USV1228-1A-PT
Zoro #
G8334837
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Clearview
Lock Type
Padlock Hasp
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Legs
6"
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Legs Included
Yes
Finish
Powder Coated
Includes
Hat Shelf and Number Plate
Locker Handle Type
Recessed Lift
Handle Type
Pull
Number of Openings
1
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Assembled
Method of Construction
Welded
Number of Shelves per Opening
1
Includes Hanging Rod
No
Audit Trail Storage
None
Includes Locks
No
Number of Tiers
1
Locker Color
Tan
Locker Finish
Powder Coated
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 72 in, Opening Width 9 1/4 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.