Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # USV1228-1PT

  • Zoro # G8409353


product price:  $186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USV1228-1PT
Zoro #
G8409353
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Number of Openings
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Pull
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs Included
Yes
Locker Handle Type
Recessed Lift
Locker Door Type
Clearview
Locker Color Family
Beiges/Whites
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Locker Material
Steel
Material
Cold rolled steel
Includes
Hat Shelf and Number Plate
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6"
Method of Construction
Welded
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Locker Color
Tan
Frame Assembled
Unassembled
Includes Number Plates
Yes
Includes Locks
No
Number of Units Wide
1
Audit Trail Storage
None
Number of Tiers
1
Includes Hanging Rod
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 72 in, Opening Width 9 1/4 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.