Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # UY1228-2HG
  • Zoro # G8454022
product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY1228-2HG
Zoro #
G8454022
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locker Material
Steel
Tier
Two
Handle Type
Recessed Lift
Number of Openings
2
Locker Lock Type
Padlock Hasp
Legs
6"
Locker Configurations
(1) Wide, (2) Tier
Locker Door Type
Solid
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Grays
Includes
Number Plate
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Cold rolled steel
Legs Included
Yes
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Unassembled
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Color
Dark Gray
Number of Lockers
2
Locker Finish
Powder Coated
Number of Tiers
2
Number of Units Wide
1

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 11 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.