Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # USV1228-2A-PT

  • Zoro # G8029341


product price:  $256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USV1228-2A-PT
Zoro #
G8029341
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Clearview
Item
Wardrobe Locker
Material
Cold rolled steel
Locker Color Family
Beiges/Whites
Locker Door Type
Clearview
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Legs
6"
Locker Configurations
(1) Wide, (2) Tier
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Number of Openings
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Locker Material
Steel
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Piano Hinge, Stainless Steel Recessed Handle
Assembled/Unassembled
Assembled
Tier
Two
Hook Type
Double Prong, (2) Single Prong
Locker Color
Tan
Frame Assembled
Assembled
Number of Tiers
2
Audit Trail Storage
None
Number of Lockers
2
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 11 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.