Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # UY1228-3HG

  • Zoro # G8019907


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UY1228-3HG
Zoro #
G8019907
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Number of Openings
3
Includes
Number Plate
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Material
Cold rolled steel
Tier
Three
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Door Type
Solid
Locker Color Family
Grays
Finish
Powder Coated
Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(1) Wide, (3) Tier
Hook Type
Double Prong
Number of Tiers
3
Includes Number Plates
Yes
Locker Color
Dark Gray
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Number of Lockers
3
Audit Trail Storage
None
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.