Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Marine Blue

  • Mfr # U1228-3MB

  • Zoro # G7713185


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1228-3MB
Zoro #
G7713185
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Blues/Purples
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Tier
Three
Lock Type
Padlock Hasp
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Louvered
Material
Cold rolled steel
Locker Material
Steel
Legs
6"
Locker Configurations
(1) Wide, (3) Tier
Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong
Locker Finish
Powder Coated
Number of Lockers
3
Includes Number Plates
Yes
Locker Color
Blue
Number of Tiers
3
Number of Units Wide
1
Frame Assembled
Unassembled
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.