Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # U1228-3G-A-PT

  • Zoro # G8310337


product price:  $254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1228-3G-A-PT
Zoro #
G8310337
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Material
Galvanneal Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
3
Locker Configurations
(1) Wide, (3) Tier
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Material
Steel
Lock Type
Padlock Hasp
Tier
Three
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Locker Color Family
Beiges/Whites
Legs
6"
Includes
Piano Hinge, Stainless Steel Recessed Handle
Hooks per Opening
(1) Two Prong Ceiling Hook
Handle Type
Recessed Lift
Hook Type
Double Prong
Locker Color
Tan
Number of Tiers
3
Audit Trail Storage
None
Number of Units Wide
1
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Lockers
3
Locker Finish
Galvanneal

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Galvanneal, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.