Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # UY1228-3PT

  • Zoro # G8227563


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UY1228-3PT
Zoro #
G8227563
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Legs
6"
Locker Door Type
Solid
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Tier
Three
Hooks per Opening
(1) Two Prong Ceiling Hook
Number of Openings
3
Legs Included
Yes
Includes
Number Plate
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Locker Configurations
(1) Wide, (3) Tier
Assembled/Unassembled
Unassembled
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Locker Material
Steel
Hook Type
Double Prong
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
3
Number of Tiers
3
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.