Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1256-1A-HG

  • Zoro # G7712625


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1256-1A-HG
Zoro #
G7712625
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
60 in
Opening Depth
14 in
Opening Width
9 1/4 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Number of Openings
1
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Locker Door Type
Louvered
Tier
One
Locker Material
Steel
Handle Type
Recessed Lift
Locker Color Family
Grays
Legs
6"
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Color
Dark Gray
Includes Hanging Rod
No
Number of Shelves per Opening
1
Number of Units Wide
1
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Audit Trail Storage
None
Includes Locks
No
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 60 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.