Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (2) Tier, Tan

  • Mfr # U1256-2PT

  • Zoro # G7712932


product price:  $166.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1256-2PT
Zoro #
G7712932
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
28 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Material
Steel
Legs
6"
Locker Color Family
Beiges/Whites
Locker Configurations
(1) Wide, (2) Tier
Legs Included
Yes
Tier
Two
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Number of Openings
2
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Number Plate
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
2
Locker Color
Tan
Locker Finish
Powder Coated
Number of Units Wide
1
Frame Assembled
Unassembled
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 14 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.