Shop HALLOWELL

Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue

  • Mfr # U1258-1A-MB
  • Zoro # G7726451

product price: 
$
230.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1258-1A-MB
Zoro #
G7726451
UPC #
-
Country of Origin
United States
Color
Marine Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Number of Openings
1
Locker Material
Steel
Legs Included
Yes
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Includes
Hat Shelf
Locker Color Family
Blues/Purples
Handle Type
Recessed Lift
Material
Cold rolled steel
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
One
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Number of Tiers
1
Number of Shelves per Opening
1
Locker Color
Blue
Number of Units Wide
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Frame Assembled
Assembled
Includes Locks
No
Includes Hanging Rod
No

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
14 in
Opening Width
9 1/4 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.