Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # UEL1258-1A-PT

  • Zoro # G8077097


product price:  $328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEL1258-1A-PT
Zoro #
G8077097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
14 in
Opening Width
9 1/4 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Legs Included
Yes
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Beiges/Whites
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
User PIN Code Activated Electronic Lock and Number Plate
Finish
Powder Coated
Locker Material
Steel
Legs
6"
Locker Handle Type
Pull
Assembled/Unassembled
Assembled
Locker Lock Type
Electronic Keypad
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Pull
Number of Openings
1
Hook Type
Double Prong, (2) Single Prong
Lock Type
Electronic Keypad
Method of Construction
Welded
Locker Color
Tan
Locker Finish
Powder Coated
Includes Locks
Yes
Audit Trail Storage
None
Number of Shelves per Opening
1
Frame Assembled
Assembled
Includes Hanging Rod
No
Number of Tiers
1
Includes Number Plates
Yes
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in, Opening Width 9 1/4 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.