Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # URB1258-1ASB-PT

  • Zoro # G7662295


product price:  $296.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URB1258-1ASB-PT
Zoro #
G7662295
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
14 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Legs Included
Yes
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
1
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Closed Base, Padlock
Locker Material
Steel
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Padlock Hasp
Material
Cold rolled steel
Tier
One
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Number of Tiers
1
Number of Shelves per Opening
1
Includes Hanging Rod
No
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Units Wide
1
Frame Assembled
Assembled
Includes Slope Top Panel
Yes
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.