Shop HALLOWELL

Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # UY1258-3HG
  • Zoro # G8328092

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1258-3HG
Zoro #
G8328092
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Legs
6"
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
3
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Color Family
Grays
Lock Type
Padlock Hasp
Tier
Three
Locker Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Legs Included
Yes
Locker Material
Steel
Locker Door Type
Solid
Locker Configurations
(1) Wide, (3) Tier
Hook Type
Double Prong
Includes Number Plates
Yes
Number of Units Wide
1
Audit Trail Storage
None
Number of Tiers
3
Locker Finish
Powder Coated
Locker Color
Dark Gray
Frame Assembled
Unassembled
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.