Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1286-1A-HG

  • Zoro # G7712661


product price:  $179.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1286-1A-HG
Zoro #
G7712661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Opening Width
9 1/4 in
Opening Depth
17 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Padlock Hasp
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Number of Openings
1
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Assembled/Unassembled
Assembled
Legs
6"
Locker Material
Steel
Includes
Number Plate
Tier
One
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Tiers
1
Number of Shelves per Opening
1
Audit Trail Storage
None
Number of Units Wide
1
Includes Locks
No
Locker Finish
Powder Coated
Frame Assembled
Assembled
Locker Color
Dark Gray
Includes Number Plates
Yes
Includes Hanging Rod
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 60 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.