Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1286-1A-PT

  • Zoro # G7712652


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1286-1A-PT
Zoro #
G7712652
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Opening Width
9 1/4 in
Opening Depth
17 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Includes
Number Plate
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6"
Tier
One
Locker Door Type
Louvered
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Locker Configurations
(1) Wide, (1) Tier
Legs Included
Yes
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Finish
Powder Coated
Number of Openings
1
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
1
Number of Tiers
1
Includes Locks
No
Includes Hanging Rod
No
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Color
Tan
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 60 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.