Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # U1286-2HG

  • Zoro # G7712984


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1286-2HG
Zoro #
G7712984
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Locker Door Type
Louvered
Legs
6"
Legs Included
Yes
Locker Configurations
(1) Wide, (2) Tier
Includes
Number Plate
Handle Type
Recessed Lift
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Lock Type
Padlock Hasp
Number of Openings
2
Assembled/Unassembled
Unassembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Cold rolled steel
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Audit Trail Storage
None
Number of Tiers
2
Number of Units Wide
1
Locker Color
Dark Gray
Number of Lockers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.