Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Wood

  • Mfr # PHL1282-1A-FA

  • Zoro # G8333604


product price:  $847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHL1282-1A-FA
Zoro #
G8333604
UPC #
192109013330
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Width
11 1/4 in
Opening Depth
17 in
Door Material Thickness
0.5 in
Shelf Material Thickness
0.375 in

Details

Color
Light Wood
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Number of Openings
1
Assembled/Unassembled
Assembled
Legs Included
No
Locker Lock Type
Padlock Hasp
Material
Phenolic
Locker Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Solid
Locker Color Family
Beiges/Whites
Includes
Number Plate and Hat Shelf
Finish
Wood Grain
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Phenolic
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(2) One Prong
Legs
nOne
Hook Type
(2) Single Prong
Handle Type
Pull
Method of Construction
Bolted
Locker Color
Light Wood
Frame Assembled
Assembled
Number of Units Wide
1
Number of Tiers
1
Includes Number Plates
Yes
Locker Finish
Wood Grain
Audit Trail Storage
None
Number of Shelves per Opening
1
Includes Locks
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness Not Applicable, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Locker Finish Wood Grain, Locker Material Phenolic, Opening Depth 17 in, Opening Height 72 in, Opening Width 11 1/4 in, Door Material Thickness 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.