Shop HALLOWELL

Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # HWBA282-2HG
  • Zoro # G8469666

product price: 
$
629.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Dark Gray
Opening Height
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HWBA282-2HG
Zoro #
G8469666
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Two
Legs
nOne
Locker Handle Type
Recessed Lift
Legs Included
No
Locker Door Type
Ventilated
Locker Material
Steel
Includes
Number Plate
Assembled/Unassembled
Assembled
Number of Openings
2
Material
Cold rolled steel
Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Configurations
(1) Wide, (2) Tier
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Locker Color
Gray
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Units Wide
1
Number of Tiers
2
Audit Trail Storage
None
Number of Shelves per Opening
0

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
36 in
Opening Width
9 1/4 in
Opening Depth
17 in
Panel Material Thickness
16 ga
Door Material Thickness
14 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 36 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.