Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Light Wood

  • Mfr # PHL1282-2A-E-FA

  • Zoro # G7969857


product price: $1,295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
35 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHL1282-2A-E-FA
Zoro #
G7969857
UPC #
889932475441
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
35 3/8 in
Opening Depth
17 in
Opening Width
11 1/4 in

Details

Color
Light Wood
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Hooks per Opening
(2) One Prong
Locker Lock Type
Electronic Keypad
Number of Openings
2
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Locker Handle Type
Pull
Legs
nOne
Locker Configurations
(1) Wide, (2) Tier
Material
Phenolic
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Wood Grain
Legs Included
No
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Solid
Locker Material
Phenolic
Includes
Number Plate and Partial Shelf
Tier
Two
Locker Color Family
Beiges/Whites
Hook Type
(2) Single Prong
Lock Type
Electronic Keypad
Handle Type
Pull
Locker Color
Light Wood
Locker Finish
Wood Grain
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
2
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness Not Applicable, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Locker Finish Wood Grain, Locker Material Phenolic, Number of Lockers 2, Opening Depth 17 in, Opening Height 35 3/8 in, Opening Width 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.