Shop HALLOWELL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Light Wood
- Mfr # UW1282-2A-W-RO
- Zoro # G8228726
product price:Â
$
1,364.99
/ea
Key Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
34 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UW1282-2A-W-RO
- Zoro #
- G8228726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Overall Height
- 72 in
- Opening Height
- 34 1/2 in
- Opening Width
- 10 1/2 in
- Opening Depth
- 17 in
- Frame Material Thickness
- 16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type None, Includes Number Plate, Locker Finish Clear, Locker Material Plywood, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 1/2 in, Opening Width 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.