Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Red/Black

  • Mfr # U1282-2A-MR

  • Zoro # G9399223


product price:  $250.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1282-2A-MR
Zoro #
G9399223
UPC #
192109012319
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Red/Black
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Two
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Number of Openings
2
Legs
nOne
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
No
Locker Door Type
Louvered
Finish
Powder Coated
Lock Type
Padlock Hasp
Locker Color Family
Reds/Browns
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Material
Cold Rolled Sheet Steel
Hooks per Opening
(1) Double, (2) Single
Locker Configurations
(1) Wide, (2) Tier
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Number of Tiers
2
Number of Units Wide
1
Number of Lockers
2
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Color
Red/Black
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.