Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1288-1HDV-HG

  • Zoro # G8002111


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1288-1HDV-HG
Zoro #
G8002111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Unassembled
Locker Configurations
(1) Wide, (1) Tier
Material
Cold Rolled Sheet Steel
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Number of Openings
1
Locker Material
Steel
Tier
One
Locker Color Family
Grays
Lock Type
Padlock Hasp
Locker Door Type
Ventilated
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
Lock Hole Cover Plate and Number Plates Included
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Finish
Powder Coated
Includes Locks
No
Number of Units Wide
1
Number of Shelves per Opening
1
Includes Hanging Rod
No
Includes Number Plates
Yes
Frame Assembled
Unassembled
Locker Color
Dark Gray
Number of Tiers
1
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate and Number Plates Included, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.