Shop HALLOWELL

Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # URB1288-1ASB-HG
  • Zoro # G7662331

product price: 
$
390.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1288-1ASB-HG
Zoro #
G7662331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Number of Openings
1
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Locker Door Type
Louvered
Tier
One
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Closed Base, Padlock
Locker Configurations
(1) Wide, (1) Tier
Locker Color Family
Grays
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Lock Type
Padlock Hasp
Legs Included
Yes
Legs
6"
Hook Type
Double Prong, (2) Single Prong
Lock Type
Padlock Hasp
Method of Construction
Welded
Number of Units Wide
1
Number of Tiers
1
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Includes Slope Top Panel
Yes
Locker Color
Dark Gray
Audit Trail Storage
None
Includes Hanging Rod
No
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.