Shop HALLOWELL

Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # UY1288-1HG
  • Zoro # G7887932

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY1288-1HG
Zoro #
G7887932
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Grays
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locker Material
Steel
Includes
Number Plate
Number of Openings
1
Legs Included
Yes
Locker Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Legs
6"
Material
Cold rolled steel
Locker Door Type
Solid
Locker Configurations
(1) Wide, (1) Tier
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Tiers
1
Includes Number Plates
Yes
Locker Color
Gray
Frame Assembled
Unassembled
Includes Hanging Rod
No
Number of Units Wide
1
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Shelves per Opening
1

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.