Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Silver

  • Mfr # USS1288-1A

  • Zoro # G7938621


product price:  $958.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Silver
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USS1288-1A
Zoro #
G7938621
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Silver
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Material
304 Stainless steel
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Legs
6"
Legs Included
Yes
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Material
Stainless Steel
Includes
Number Plate and Hat Shelf
Handle Type
Recessed Lift
Number of Openings
1
Locker Color Family
Grays
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Shelves per Opening
1
Number of Tiers
1
Frame Assembled
Assembled
Includes Hanging Rod
No
Includes Number Plates
Yes
Number of Units Wide
1
Audit Trail Storage
None
Locker Color
Silver

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Silver, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Material Stainless Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 9 1/4 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.