Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan
Mfr # UEL1288-1A-PT
Zoro # G8089453
product price:Â $295.99
/eaKey Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UEL1288-1A-PT
Zoro #
G8089453
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 9 1/4 in, Panel Material Thickness 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.