Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # URB1288-2ASB-PT

  • Zoro # G7662417


product price:  $368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URB1288-2ASB-PT
Zoro #
G7662417
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (2) Tier
Number of Openings
2
Handle Type
Recessed Lift
Includes
Closed Base, Padlock
Legs
6"
Legs Included
Yes
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Locker Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type
Louvered
Locker Material
Steel
Hook Type
Double Prong, (2) Single Prong
Lock Type
Padlock Hasp
Audit Trail Storage
None
Number of Tiers
2
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Units Wide
1
Includes Slope Top Panel
Yes
Locker Color
Tan
Number of Lockers
2
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.