Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # UY1288-2A-PT

  • Zoro # G8253506


product price:  $324.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UY1288-2A-PT
Zoro #
G8253506
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Tier
Two
Legs
6"
Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type
Solid
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Configurations
(1) Wide, (2) Tier
Locker Color Family
Beiges/Whites
Includes
Number Plate
Legs Included
Yes
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
2
Material
Cold rolled steel
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
1
Includes Number Plates
Yes
Number of Lockers
2
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
2
Locker Color
Tan
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.