Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Marine Blue

  • Mfr # U1288-3A-MB

  • Zoro # G7713334


product price:  $289.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1288-3A-MB
Zoro #
G7713334
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Legs
6"
Locker Configurations
(1) Wide, (3) Tier
Legs Included
Yes
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Tier
Three
Hooks per Opening
(1) Two Prong Ceiling Hook
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Locker Color Family
Blues/Purples
Lock Type
Padlock Hasp
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Material
Cold rolled steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Hook Type
Double Prong
Number of Lockers
3
Locker Color
Blue
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Number Plates
Yes
Number of Tiers
3
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.