This item is Discontinued.

Hallowell Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Maroon and Parchment U1228-3A-MN

Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Maroon and Parchment (Discontinued)

  • Mfr # U1228-3A-MN
  • Zoro # G7713194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1228-3A-MN
Zoro #
G7713194
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
12"
Overall Depth
12"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
22 1/4 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (3) Openings
Color
Maroon and Parchment
Lock Type
Accommodates Built-In Lock or Padlock
Tier
Three
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed
Material
Cold rolled steel
Includes
Number Plate
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook
Door Type
Louvered

Description

Wardrobe Locker, Door Type Louvered, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Includes Number Plate, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.