This item is Discontinued.

Hallowell Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Maroon and Parchment U1258-2MN

Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Maroon and Parchment (Discontinued)

  • Mfr # U1258-2MN
  • Zoro # G7721813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1258-2MN
Zoro #
G7721813
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
12"
Overall Depth
15"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
14 in
Opening Height
34 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Openings
Color
Maroon and Parchment
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Certification or Other Recognition
GREENGUARD Certified
Tier
Two
Handle Type
Recessed
Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Material
Cold rolled steel
Includes
Number Plate
Door Type
Louvered

Description

Wardrobe Locker, Door Type Louvered, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Includes Number Plate, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.