Shop HALLOWELL

Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1558-1A-HG
  • Zoro # G7712704

product price: 
$
227.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1558-1A-HG
Zoro #
G7712704
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs
6"
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Tier
One
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Includes
Number Plate
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Legs Included
Yes
Locker Color Family
Grays
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Openings
1
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Frame Assembled
Assembled
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Number of Units Wide
1
Audit Trail Storage
None
Locker Color
Dark Gray
Includes Hanging Rod
No
Includes Number Plates
Yes
Number of Tiers
1
Includes Locks
No

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 1/4 in
Opening Depth
14 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.