Shop HALLOWELL

Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1558-1HDV-HG
  • Zoro # G8034205

product price: 
$
311.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Color
Dark Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1558-1HDV-HG
Zoro #
G8034205
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Number of Openings
1
Finish
Powder Coated
Tier
One
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Legs Included
Yes
Legs
6"
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Number Plate
Material
Cold rolled steel
Locker Door Type
Ventilated
Locker Color Family
Grays
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Hanging Rod
No
Frame Assembled
Unassembled
Number of Tiers
1
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Includes Locks
No
Number of Units Wide
1
Locker Color
Dark Gray
Includes Number Plates
Yes
Audit Trail Storage
None

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
14 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.